Buy more than* S$200* and get FREE SHIPPING

  • Flow Monitor

Flow Monitor 125-56-13-01

5.00 (1)
Item.#
02829732
Mfr.#
125-56-13-01
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
[Body] acrylic, [wings] PP made (red)
Type
Large
TGK Product Number
125-56-13-01
Connection Tube Inner Diameter (mm)
10 to 14
Dimension (mm)
88x56x18
Flow Rate (mL/min)
In the case of a liquid: 350 (horizontal), 250 (vertical), 7000 (maximum)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aquarium supplies, as a self-made part
5
From Japan
On 2017-06-30 17:22:29
Installed on the external filter path created by request to view water flow to prevent clogging etc. I thought that it was not particularly dissatisfied, but the client seems to have been dissatisfied with the design. However, from the reliability of the parts and the set amount, it is reasonable and puts high evaluation.
This review is about item#2829732.