Buy more than* S$200* and get FREE SHIPPING

  • Flow Monitor

Flow Monitor 125-56-13-02

Item.#
02829741
Mfr.#
125-56-13-02
Package Qty.
1PC
Ship pack of
1
22.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
[Body] acrylic, [wings] PP made (red)
Dimension (mm)
60x40x14
Connection Tube Inner Diameter (mm)
5 to 7
Type
Small
TGK Product Number
125-56-13-02
Flow Rate (mL/min)
In the case of a liquid: 100 (horizontal), 80 (vertical), 3000 (maximum)