Buy more than* S$200* and get FREE SHIPPING

  • Evaporating Dish Round Bottom

Evaporating Dish Round Bottom 0a

3.00 (1)
Item.#
02830073
Mfr.#
0a
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
75
Capacity (mL)
60
Main Material
Mullote 3A2O3 2SiO2
Allowable Temperature (degreeC)
1200 to 1300 (the melting temperature of the glaze 1000)
Height (mm)
35(+/-3)
TGK Product Number
129-31-51-04
Chemical Composition
SiO2=65% Al2O3=30%
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2014-09-17 15:53:24
Although I purchased more than one, because it is used at the same time in experiments, it is indistinguishable if I send the same number as the unit number, and my selfishness is bad. I would like you to be careful as if you give out a number that you scold.
This review is about item#02830064.