Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Evaporating Dish Round Bottom

Evaporating Dish Round Bottom 0

3.00 (1)
Item.#
02830082
Mfr.#
0
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TGK Product Number
129-31-51-05
Height (mm)
35(+/-3)
Chemical Composition
SiO2=65% Al2O3=30%
Main Material
Mullote 3A2O3/2SiO2
Outer Diameter (phi mm)
80
Capacity (mL)
80
Allowable Temperature (degreeC)
1200-1300 (the melting temperature of glaze is 1000)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2014-09-17 15:53:24
Although I purchased more than one, because it is used at the same time in experiments, it is indistinguishable if I send the same number as the unit number, and my selfishness is bad. I would like you to be careful as if you give out a number that you scold.
This review is about item#02830064.