Buy more than* S$200* and get FREE SHIPPING

  • Evaporating Dish Round Bottom

Evaporating Dish Round Bottom 5

3.00 (1)
Item.#
02830116
Mfr.#
5
Package Qty.
1Sheet
Ship pack of
1
15.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
53(+/-3)
TGK Product Number
129-31-51-10
Main Material
Mullote 3A2O3/2SiO2
Allowable Temperature (degreeC)
1200-1300 (the melting temperature of glaze is 1000)
Capacity (mL)
260
Outer Diameter (phi mm)
120
Chemical Composition
SiO2=65% Al2O3=30%
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2014-09-17 15:53:24
Because they were purchased more than one to be used at the same time in an experiment, distinguish it from the vessel number is sent the same thing Tsukazu, selfishness is bad. I would like you attentive as issuing a give away numbers.
This review is about item#02830064.