NoteBuy more than* S$200* and get FREE SHIPPING

  • Evaporating Dish Flat Bottom mm Mark

Evaporating Dish Flat Bottom mm Mark FB-00

3.50 (2)
Item.#
02830177
Mfr.#
FB-00
Package Qty.
1Sheet
Ship pack of
1
5.36 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Space
MM
Model Number
FB-00
TGK Product Number
129-31-51-20
Main Material
Mullote 3A2O3 2SiO2
Outer Diameter (phi mm)
50
Capacity (mL)
18
Working Temperature
Until about 1300 deg C 1200 deg C to at the highest. However, the melting temperature above drugs (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Measurements of the water content of the soap
5
From Japan
On 2015-02-27 15:20:12
Durable, size is also just good.
This review is about item#02830213.
For the drying of the soil
2
From Japan
On 2013-05-15 14:42:11
Commodity impression: crack fragile easily enter, also in the form of a flat bottom of the rickety There is also a price is not good quality at best commodity stuff. × If you want to use long Improvement: also good shape and durability as longevity uniform Recommended: If I use in cost ○.
This review is about item#02830213.