Buy more than* S$200* and get FREE SHIPPING

  • Evaporating Dish Flat Bottom mm Mark

Evaporating Dish Flat Bottom mm Mark FB-0

3.50 (2)
Item.#
02830186
Mfr.#
FB-0
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Space
MM
Model Number
FB-0
TGK Product Number
129-31-51-21
Main Material
Mullote 3A2O3/2SiO2
Outer Diameter (phi mm)
60
Capacity (mL)
25
Working Temperature
At best up to 1,300 degree c to 1200 degreeC approx However, the melting temperature of the drug (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Measurement of moisture content of soap
5
From Japan
On 2015-02-27 15:20:12
It is strong and its size is just right.
This review is about item#02830213.
For drying soil
2
From Japan
On 2013-05-15 14:42:11
Product impressions: Easy to crack easily enter cracks, even in the shape of flat bottom even in the shape of a flat bottom Goods with poor quality even at best price. If you want to use it for a long time × Improvement point: Enhance durability and make shape uniform so that it can be used for a long time Recommended: Costly when occasionally used ○.
This review is about item#02830213.