Buy more than* S$200* and get FREE SHIPPING

  • Melting Pot B Model mm Mark, Melting Pot Only

Melting Pot B Model mm Mark, Melting Pot Only B0

3.00 (2)
Item.#
02830265
Mfr.#
B0
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Temperature
At best up to 1,300 degree c to 1200 degreeC approx However, the melting temperature of the drug (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%
Specification
Packing unit: 10 pieces
TGK Product Number
129-31-52-03
Model Number
B0
Main Material
Mullote 3A2O3/2SiO2
Space
MM
Capacity (mL)
15
Outside Diameter x Height H (phi mm x mm)
36x27
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Analysis work
3
From Japan
On 2017-10-18 15:43:37
Magnetic crucibles are useful because they are expendables. Since the monotail brand was cheaper, it would be appreciated if you could get it back.
This review is about item#2830292.
Melt lead
3
From Japan
On 2017-08-04 22:51:58
It can be used normally. Both the Osaka soul ordered earlier are damaged goods.
This review is about item#2830283.