|
Melting Pot B Model mm Mark, Melting Pot Only B1
(2)
- Item.#
- 02830274
- Mfr.#
- B1
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Working Temperature
- At best up to 1,300 degree c to 1200 degreeC approx However, the melting temperature of the drug (glaze) is 1000 deg C.
- Chemical Composition
- SiO2=65% Al2O3=30%
- Specification
- Packing unit: 10 pieces
- Model Number
- B1
- TGK Product Number
- 129-31-52-04
- Main Material
- Mullote 3A2O3/2SiO2
- Space
- MM
- Outside Diameter x Height H (phi mm x mm)
- 45 x 36
- Capacity (mL)
- 30
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Analysis work
From Japan
On 2017-10-18 15:43:37
Magnetic crucibles are useful because they are expendables. Since the monotail brand was cheaper, it would be appreciated if you could get it back.
Melt lead
From Japan
On 2017-08-04 22:51:58
It can be used normally. Both the Osaka soul ordered earlier are damaged goods.
Customers Who Bought This Item Also Bought