Buy more than* S$200* and get FREE SHIPPING

  • Melting Pot B Model mm Mark, Melting Pot Only

Melting Pot B Model mm Mark, Melting Pot Only B4

3.00 (1)
Item.#
02830301
Mfr.#
B4
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Temperature
At best up to 1,300 degree c to 1200 degreeC approx However, the melting temperature of the drug (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%
Specification
Packing unit: 10 pieces
Model Number
B4
TGK Product Number
129-31-52-07
Main Material
Mullote 3A2O3/2SiO2
Space
MM
Outside Diameter x Height H (phi mm x mm)
72x59
Capacity (mL)
155
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Melt lead
3
From Japan
On 2017-08-04 22:51:58
It can be used normally. Both the Osaka soul ordered earlier are damaged goods.
This review is about item#2830283.