Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Melting Pot B Model, Lid Onlymm Mark

Melting Pot B Model, Lid Onlymm Mark B1For

Item.#
02830344
Mfr.#
B1For
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Space
MM
TGK Product Number
129-31-52-54
Chemical Composition
SiO2=65% Al2O3=30%
Main Material
Mullote 3A2O3 2SiO2
Model Number
B1 for
Specification
Packing unit:10 sheets
Working Temperature
Until about 1300 deg C 1200 deg C to at the highest. However, the melting temperature above drugs (glaze) is 1000 deg C.