Buy more than* S$200* and get FREE SHIPPING

  • Melting Pot B Model, Lid Onlymm Mark

Melting Pot B Model, Lid Onlymm Mark B4For

Item.#
02830371
Mfr.#
B4For
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Space
MM
TGK Product Number
129-31-52-57
Working Temperature
Until about 1300 deg C 1200 deg C to at the highest. However, the melting temperature above drugs (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%
Model Number
B4 for
Specification
Packing unit:10 sheets
Main Material
Mullote 3A2O3 2SiO2