Buy more than* S$200* and get FREE SHIPPING

  • Melting Pot B Model, Lid Onlymm Mark

Melting Pot B Model, Lid Onlymm Mark For B5

Item.#
02830387
Mfr.#
For B5
Package Qty.
1PC
Ship pack of
1
6.52 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Space
MM
TGK Product Number
129-31-52-58
Working Temperature
At best up to 1,300 degree c to 1200 degreeC approx However, the melting temperature of the drug (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%
Model Number
For B5
Specification
Packing unit: 10 sheets
Main Material
Mullote 3A2O3/2SiO2