Buy more than* S$200* and get FREE SHIPPING

  • Casserole Common Handle mm Mark

Casserole Common Handle mm Mark CP-2

Item.#
02830405
Mfr.#
CP-2
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
70
TGK Product Number
129-31-53-02
Chemical Composition
SiO2=65% Al2O3=30%
Working Temperature
Until about 1300 deg C 1200 deg C to at the highest. However, the melting temperature above drugs (glaze) is 1000 deg C.
Capacity (mL)
75
Main Material
Mullote 3A2O3 2SiO2
Purpose
It can be used for doors and lids of small enclosures C-61-1A · C-61-1B · C-61-1C., It can be used for doors and lids of small enclosures C-61-1A · C-61-1B · C-61-1C.