Buy more than* S$200* and get FREE SHIPPING

  • Casserole Common Handle mm Mark

Casserole Common Handle mm Mark CP-5

Item.#
02830432
Mfr.#
CP-5
Package Qty.
1PC
Ship pack of
1
50.26 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Capacity (mL)
375
Outer Diameter (phi mm)
110
Main Material
Mullote 3A2O3 2SiO2
TGK Product Number
129-31-53-05
Working Temperature
Until about 1300 deg C 1200 deg C to at the highest. However, the melting temperature above drugs (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%