Buy more than* S$200* and get FREE SHIPPING

  • Casserole Common Handle mm Mark

Casserole Common Handle mm Mark CP-6

Item.#
02830441
Mfr.#
CP-6
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
TGK Product Number
129-31-53-06
Capacity (mL)
700
Main Material
Mullote 3A2O3 2SiO2
Outer Diameter (phi mm)
130
Working Temperature
Until about 1300 deg C 1200 deg C to at the highest. However, the melting temperature above drugs (glaze) is 1000 deg C.
Chemical Composition
SiO2=65% Al2O3=30%