Buy more than* S$200* and get FREE SHIPPING

  • PB PSA-999 Crucible, No Lid

PB PSA-999 Crucible, No Lid PB-1

Item.#
02831674
Mfr.#
PB-1
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
Lid is not included.
Space
PSA-999 high purity and recrystallization alumina porcelain (Special) MM
Outside Diameter x Height H (phi mm x mm)
46x36
Capacity (mL)
30
Purpose
Melt and analysis of glass, glass material, and various metals, excellent analysis, melt, acid-proof, and alkali-proof features of heat-resistant parts, various nozzles for antiwear, and other science body.
Material
PSA-999
Model Number
PB-1
TGK Product Number
129-31-81-01