Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PB PSA-999 Crucible, No Lid

PB PSA-999 Crucible, No Lid PB-6

Item.#
02831726
Mfr.#
PB-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
289.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
Lid is not included.
Space
PSA-999 high purity and recrystallization alumina porcelain (Special) MM
Model Number
PB-6
TGK Product Number
129-31-81-06
Purpose
Melt and analysis of glass, glass material, and various metals, excellent analysis, melt, acid-proof, and alkali-proof features of heat-resistant parts, various nozzles for antiwear, and other science body.
Material
PSA-999
Capacity (mL)
500
Outside Diameter x Height H (phi mm x mm)
110x100