Buy more than* S$200* and get FREE SHIPPING

  • Deep Plate

Deep Plate -

1.50 (2)
Item.#
02832514
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Borosilicate glass
Set Contents
Lid and body
Body Height (mm)
60
Body Outside Diameter (mm)
75
TGK Product Number
132-02-15-22
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
For experiment
2
From Japan
On 2013-12-08 20:37:15
I am dissatisfied because the bottom was not flat.
This review is about item#02832505.
As a petri dish
1
From Japan
On 2012-11-30 20:50:37
C A flat plate made of glass (or plastic etc.) is called "petri dish", but the bottom of this product is not flat. That is not a flat plate. There seems to be a thick part of meat on the bottom during the manufacturing process, there is a part raised like a lens in a part of the bottom. Still other than the outer periphery of the bottom is recessed slightly so that it can be placed stably, so the above lens part is further raised inside.
This review is about item#02832541.