Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Plate

Deep Plate -

1.50 (2)
Item.#
02832566
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Borosilicate glass
Body Outside Diameter (mm)
90
TGK Product Number
132-02-15-34
Body Height (mm)
90
Set Contents
Lid and body
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Experimental
2
From Japan
On 2013-12-08 20:37:15
Since the bottom was not flat, it is dissatisfaction.
This review is about item#02832505.
As a petri dish
1
From Japan
On 2012-11-30 20:50:37
But that of c glass (or plastic, etc.) made of pan is referred to as a "dish", this product is the bottom is not flat. That is not a flat dish. Like meat on the bottom in the manufacturing process would be a thick part, there is a part of a lens shape to raised portion on the bottom. But since the stable to slightly recessed put so other than the outer periphery of the bottom, the lens portion of the foregoing is further raised on the inside.
This review is about item#02832541.