Buy more than* S$200* and get FREE SHIPPING

  • 100 Pack of Marking Ties

100 Pack of Marking Ties MK100

4.00 (2)
Item.#
02836635
Mfr.#
MK100
Package Qty.
1Pack(100PC)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
Bundle Diameter (phi mm)
6.0 to 22
Material
Nylon
TGK Product Number
153-50-09-11
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cable identification
5
From Japan
On 2012-11-18 04:32:29
Very easy to use and satisfied. At the site of use, it is used to identify LAN cables, coaxial cables, power cables, etc.
This review is about item#02836635.
Identification of cable etc.
3
From Japan
On 2009-07-01 14:56:13
Merchandise photos MK100 and MH100 are interchanged. When MK 100, the square part of the marking comes inside.
This review is about item#02836635.