Buy more than* S$200* and get FREE SHIPPING

  • 100 Pack of Marking Ties

100 Pack of Marking Ties MH100

4.00 (2)
Item.#
02836644
Mfr.#
MH100
Package Qty.
1Pack(100PC)
Ship pack of
1
20.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
TGK Product Number
153-50-09-12
Material
Nylon
Bundle Diameter (phi mm)
1.5 to 22
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Identification of cable
5
From Japan
On 2012-11-18 04:32:29
We are satisfied with very easy to use. The user site, LAN cables, coaxial cables, and use the identification of such power cables.
This review is about item#02836635.
Identification, such as a cable
3
From Japan
On 2009-07-01 14:56:13
MK100 and MH100 of product photography has been replaced. When is the MK100 square part of the marking you can on the inside.
This review is about item#02836635.