Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags

Magic Standard Vacuum Bags N-2

Item.#
02836705
Mfr.#
N-2
Package Qty.
1Pack(2000Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Nylon / PE (polyethylene)
Standard Capacity (mL)
270
TGK Product Number
153-54-52-52
Heat Resistant
Water / 85 deg C, salad / 70 deg C
Dimension (mm)
120x230