Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags

Magic Standard Vacuum Bags N-5

Item.#
02836732
Mfr.#
N-5
Package Qty.
1Pack(2000Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
359.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material
Nylon / PE (polyethylene)
Standard Capacity (mL)
510
TGK Product Number
153-54-52-55
Heat Resistant
Water / 85 deg C, salad / 70 deg C
Dimension (mm)
150x250