Buy more than* S$200* and get FREE SHIPPING

  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags

Magic Standard Vacuum Bags N-8

Item.#
02836766
Mfr.#
N-8
Package Qty.
1Pack(1000Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
239.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Material
Nylon / PE (polyethylene)
Standard Capacity (mL)
700
TGK Product Number
153-54-52-58
Heat Resistant
Water / 85 deg C, salad / 70 deg C
Dimension (mm)
180x260