Buy more than* S$200* and get FREE SHIPPING

  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags

Magic Standard Vacuum Bags BN-4

Item.#
02836845
Mfr.#
BN-4
Package Qty.
1Pack(2000Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material
Nylon / PE (polyethylene)
TGK Product Number
153-54-52-66
Standard Capacity (mL)
350
Dimension (mm)
150x220
Heat Resistant
Water / 90 deg C, salad / 90 deg C