Buy more than* S$200* and get FREE SHIPPING

  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags
  • Magic Standard Vacuum Bags

Magic Standard Vacuum Bags BN-14

Item.#
02836942
Mfr.#
BN-14
Package Qty.
1Pack(1000Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
749.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
Nylon / PE (polyethylene)
Dimension (mm)
320x480
Heat Resistant
Water / 90 deg C, salad / 90 deg C
Standard Capacity (mL)
6800
TGK Product Number
153-54-52-76