Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper

Rubber Stopper No.3

4.43 (7)
Item.#
02837545
Mfr.#
No.3
Package Qty.
1Box(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
To seal containers such as test tubes or flasks.
TGK Product Number
161-17-21-03
Lower Diameter (phi mm)
15
Height (mm)
22
Material
Natural rubber
Upper Diameter (phi mm)
19
No.
3
Color
Black
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Stopper of a fish bowl
5
From Japan
On 2017-07-11 16:32:50
It was too hard, moderately soft and very good Because the flower pot was used as a goldfish bowl, the hole was not a perfect circle and it was a little irregular circle, but there was moderate elasticity and just draining the bowl somewhat eliminated the water leak and it was nice
This review is about item#2838132.
Stop the water distribution adjustment port of the pond
5
From Japan
On 2017-05-22 14:40:52
Because the diameter is not straight because of waterproof painting, I was looking for something that can stop water. I tried some before No.34, but No.34 was exactly right. Hardness was reasonable, even if you put in force and pushed in, there was no problem.
This review is about item#2838254.
Used as a stopper for the drain of the hand bowl
5
From Japan
On 2017-02-13 18:46:35
Since the side of the hole to be installed is slightly irregular and leaks water, I use it by rolling the sealing tape for waterworks and using it with a lot of force, but since it is a solid rubber, it can be stopped securely without getting into the hole too much.
This review is about item#2837633.
Used as a cover for low pressure air leakage check of sealed parts
5
From Japan
On 2016-06-07 20:53:53
It is used for sealing of mechanical parts · low pressure air leakage check. Hardness is also good, reasonable so it is good. I used it as a consumable idea, so I tried buying it for durability check, but if there is no problem I will be repeating.
This review is about item#02838071.
Temporary stop of heat exchanger
4
From Japan
On 2016-03-14 14:59:46
There is more than expected effect, I am satisfied. If it dares, if it has a little shrinkage (elasticity) of rubber, could it be able to cope with the change in the inner diameter of steel pipe? However, because the case in this time is a unique place, it was able to correspond with the water stop tape.
This review is about item#02838166.
Sealing
5
From Japan
On 2015-08-04 15:59:08
I think it's good.
This review is about item#02838193.
Used for masking during bead polishing
2
From Japan
On 2014-10-14 16:15:02
When I purchased a rubber stopper of No. 21, the diameter of the dimensional table was only 63, but actually there was only φ 61. The part I bought at the same time was the dimensions as shown in the dimensions. I wish I had made it one larger size.
This review is about item#02838123.