Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper

Rubber Stopper No.4

4.43 (7)
Item.#
02837554
Mfr.#
No.4
Package Qty.
1Box(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
To seal containers such as test tubes or flasks.
Upper Diameter (phi mm)
20
No.
4
Color
Black
Material
Natural rubber
Lower Diameter (phi mm)
16
Height (mm)
24
TGK Product Number
161-17-21-04