Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper

Rubber Stopper No.16

4.43 (7)
Item.#
02837676
Mfr.#
No.16
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
To seal containers such as test tubes or flasks.
Upper Diameter (phi mm)
46
No.
16
Color
Black
Material
Natural rubber
Lower Diameter (phi mm)
40
Height (mm)
37
TGK Product Number
161-17-21-16