Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper

Rubber Stopper No.40

4.20 (5)
Item.#
02837913
Mfr.#
No.40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
99.50 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Purpose
To seal containers such as test tubes or flasks.
Upper Diameter (phi mm)
124
No.
40
Color
Black
Material
Natural rubber
Lower Diameter (phi mm)
115
Height (mm)
50
TGK Product Number
161-17-21-40
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used as a plug of the drain outlet of chōzubachi
5
From Japan
On 2017-02-13 18:46:35
Since the hole side a little water leak in a variant to mount, we use push with all his strength by winding a water seal tape, but firmly can stop water without even too penetrate into the hole because the firm rubber.
This review is about item#2837633.
Use the lid of a low-pressure air leak check of the sealed parts
5
From Japan
On 2016-06-07 20:53:53
It is using in a closed and low pressure air leak check of the lid of the machine parts. Also hardness just well, it is good because it is reasonable. Since the use destined considered as consumables were bought tried for durability confirmation, but will repeat if there is no problem.
This review is about item#02838071.
Water stop of the temporary heat exchanger
4
From Japan
On 2016-03-14 14:59:46
Has the effect of higher than expected, we are satisfied. Dare Yu If the rubber contraction be was able to respond to changes in the internal diameter of the steel pipe if any (elasticity) of a little more? Just for this time of the case-specific place, I was able to cope with the water stop tape.
This review is about item#02838166.
Seal
5
From Japan
On 2015-08-04 15:59:08
I think that good.
This review is about item#02838193.
Use the masking at the time of beads polishing
2
From Japan
On 2014-10-14 16:15:02
It was purchased a rubber stopper of №21, In fact there was only φ61 to the diameter of the dimension table has been a φ63. №25 is also the minute you purchase at the same time was a dimension main street. Although I met critically is to use it you should have to another larger size.
This review is about item#02838123.