Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper

Rubber Stopper No.37

4.43 (7)
Item.#
02838281
Mfr.#
No.37
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
To seal containers such as test tubes or flasks.
Upper Diameter (phi mm)
115
No.
37
Color
Red
Material
Natural rubber
Lower Diameter (phi mm)
106
Height (mm)
50
TGK Product Number
161-17-22-37