Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper

Rubber Stopper No.0a

Item.#
02838324
Mfr.#
No.0a
Package Qty.
1Box(10PC)
Ship pack of
1
3.29 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
To seal containers such as test tubes or flasks.
Material
Natural rubber
Height (mm)
15
Upper Diameter (phi mm)
15
Color
Red
No.
0a
TGK Product Number
161-17-22-91
Lower Diameter (phi mm)
12