Buy more than* S$200* and get FREE SHIPPING

  • Rubber stopper

Rubber stopper No.0b

Item.#
02838333
Mfr.#
No.0b
Package Qty.
1Box(10PC)
Ship pack of
1
3.23 SGD
ADD TO CART
Shipped after 2017-09-05
Now we ship to...
...see all
Item Feature
Purpose
To seal containers such as test tubes or flasks.
Material
Natural rubber
Lower Diameter (phi mm)
10
Height (mm)
15
Color
Red
Upper Diameter (phi mm)
14
No.
0b
TGK Product Number
161-17-22-92