Buy more than* S$200* and get FREE SHIPPING

  • Beaker PP-Made

Beaker PP-Made 161-22-10-15

5.00 (2)
Item.#
02838351
Mfr.#
161-22-10-15
Package Qty.
1PC
Ship pack of
1
1.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Cylinder Diameter x Height (phi mm x mm)
39x55
Capacity (mL)
50
Material
PP (polypropylene)
1 Scale (mL)
5
TGK Product Number
161-22-10-15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For mixing
5
From Japan
On 2015-08-27 20:32:33
Purchased to measure the amount of oil mixed in the mower gasoline. Cheap, easy to see, affordable.
This review is about item#02838367.
For HF aqueous solution etc.
5
From Japan
On 2013-06-10 18:15:01
It is the perfect size when using a small amount of chemicals, and more convenient than glass making it usable for various purposes. Products made of PP are essential when using chemicals that can not be handled by glass products such as for HF aqueous solution, but it was not good to meet this product this time because it was hard to get around the good product.
This review is about item#02838367.