Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Poly Dropper

Poly Dropper No.1

4.00 (1)
Item.#
02838525
Mfr.#
No.1
Package Qty.
1Bag(100PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (mL)
0.1
Overall Length (mm)
90
Capacity (mL)
1
Abstract
With scale
Material
PE
TGK Product Number
161-22-25-01
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For each work when painting with handpiece
4
From Japan
On 2017-11-28 23:36:47
I am using it for simple washing at paint change and paint supplementation etc, but I think that it is a price that is reasonable with durability enough for disposal (repeatedly used, the place of the upper knob breaks shortly) I will. However, it is a bit scary to buy a small amount (occasionally because I buy with a box unit [100 pieces], so I do not feel much inconvenience) because individuals that are thick and have thick walls are also mixed.
This review is about item#2838534.