Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Poly Dropper

Poly Dropper No.2

Item.#
02838534
Mfr.#
No.2
Package Qty.
1Bag(100PC)
Ship pack of
1
24.50 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
1 Scale (mL)
0.1
Overall Length (mm)
90
Capacity (mL)
2
Abstract
With scale
Material
PE
TGK Product Number
161-22-25-02