Buy more than* S$200* and get FREE SHIPPING

  • Polyester Dropper

Polyester Dropper No.500ML

Item.#
02838561
Mfr.#
No.500ML
Package Qty.
1Bag(100PC)
Ship pack of
1
34.96 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Material
PE
Capacity (mL)
0.5
TGK Product Number
161-22-25-13
Abstract
Without scale
Overall Length (mm)
125