Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Large Dropper

Large Dropper 161-22-29-32

5.00 (1)
Item.#
02838595
Mfr.#
161-22-29-32
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Material
Soft PE
Overall Length (mm)
220
Capacity (mL)
2
TGK Product Number
161-22-29-32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP hardener removal
5
From Japan
On 2016-08-20 16:40:45
There are also durability unlike cheap. I tried solvent but I could use it without being cloudy. Because it was cheaper that the number of entering was cheap, I bought a bulk but it is saved if there are settings like half a dozen.
This review is about item#2838613.