Buy more than* S$200* and get FREE SHIPPING

  • Large Dropper

Large Dropper 161-22-29-36

5.00 (1)
Item.#
02838631
Mfr.#
161-22-29-36
Package Qty.
1Bag(5PC)
Ship pack of
1
22.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Soft PE
Overall Length (mm)
390
Capacity (mL)
20
TGK Product Number
161-22-29-36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP curing agent for taking out
5
From Japan
On 2016-08-20 16:40:45
There is also a durable unlike cheap. Solvent was also tried, but could be used without having to or cloudy or crack. It but was buying will be saved if there is a setting, such as a half-dozen so more large number entered is was cheap.
This review is about item#2838613.