Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Scientific Research, Development Products
>
Measuring and Dispensing Syringe Pipetter Eye Droppers
>
Pipettor, pipette pipettor-dropper
>
Dropper
Large Dropper 161-22-29-37
by
Kanda rubber chemical
(1)
Item.#
02838647
Mfr.#
161-22-29-37
Package Qty.
1Bag(2PC)
Ship pack of
1
Sales Price:
17.99 SGD
Qty.
Shipped after 2018-04-23
Now we ship to...
...
see all
See all 7 items in this Product
Item Feature
Material
Soft PE
Overall Length (mm)
530
Capacity (mL)
50
TGK Product Number
161-22-29-37
See all 7 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Chemical Dropper
NIKKO (Nikko Hansen & CO)
5.99
-
8.99 SGD
(23)
Bellows Pipette
SANPLATEC
4.99
-
14.99 SGD
(6)
Polyester Dropper
Tokyo Glass Kikai (TGK)
25.99
-
55.99 SGD
Belo pet dropper
BeHAUS
5.99
-
10.99 SGD
(1)
Bellows Chemical Dropper,
MonotaRO
5.99
-
8.99 SGD
(19)
Plastic Dropper
FURUPLA
1.99
-
2.99 SGD
(2)
PE Dropper Pipette
Maruemu
22.99
-
39.99 SGD
4 lines long wooden handle hand brush
LESSMANN
7.99
-
18.99 SGD
Poly Dropper
AS ONE
14.99
-
20.99 SGD
(5)
Poly Dropper
Kartell
54.99 SGD
(3)
Dropper
AS ONE
5.99 SGD
(3)
Silicon Belo dropper
Tokyo Glass Kikai (TGK)
8.99
-
16.99 SGD
Disposal Pipette Dropper
MonotaRO
7.99
-
8.99 SGD
(80)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
FRP hardener removal
From Japan
On 2016-08-20 16:40:45
There are also durability unlike cheap. I tried solvent but I could use it without being cloudy. Because it was cheaper that the number of entering was cheap, I bought a bulk but it is saved if there are settings like half a dozen.
This review is about
item#2838613
.
Top