Buy more than* S$200* and get FREE SHIPPING

  • Pvc Ladle

Pvc Ladle 161-23-60-01

Item.#
02839417
Mfr.#
161-23-60-01
Package Qty.
1PC
Ship pack of
1
37.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
PVC
Material
PE
Shank Diameter (phi mm)
35
Capacity (L)
2
TGK Product Number
161-23-60-01
Color (Body)
White
Handle Length (mm)
270
Depth (mm)
105
Caliber (phi mm)
170
Overall Length (mm)
440
Specification
Handle component:PVC