Buy more than* S$200* and get FREE SHIPPING

  • Pvc Ladle

Pvc Ladle 161-23-60-02

Item.#
02839426
Mfr.#
161-23-60-02
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Handle Part)
PVC
Material
PE
Capacity (L)
1.8
TGK Product Number
161-23-60-02
Color (Body)
Black
Shank Diameter (phi mm)
26
Handle Length (mm)
270
Caliber (phi mm)
150
Overall Length (mm)
420
Specification
Handle component :PVC
Depth (mm)
110