Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pvc Ladle

Pvc Ladle 161-23-60-03

Item.#
02839435
Mfr.#
161-23-60-03
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Handle Part)
PVC
Material
PE
Depth (mm)
120
Capacity (L)
2.7
TGK Product Number
161-23-60-03
Handle Length (mm)
270
Color (Body)
Black
Caliber (phi mm)
170
Overall Length (mm)
440
Specification
Handle component :PVC