Buy more than* S$200* and get FREE SHIPPING

  • Bacteria Spreader Bar

Bacteria Spreader Bar -

1.00 (1)
Item.#
02839724
Mfr.#
-
Package Qty.
1Case(10PC)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
4
Dimension (mm)
(The height of the triangular part) (length of one side triangular portion) of about 35, about 25
TGK Product Number
162-02-19-01
Overall Length (mm)
175
Material
Glass
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Microbial examination
1
From Japan
On 2008-12-03 09:23:29
It was broken by heat sterilization. I am thinking to change it to stainless steel.
This review is about item#02839724.