Buy more than* S$200* and get FREE SHIPPING

  • Glass Stirring Rod

Glass Stirring Rod 162-02-19-11

4.86 (7)
Item.#
02839733
Mfr.#
162-02-19-11
Package Qty.
1PC
Ship pack of
1
4.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
7
Length (mm)
300
TGK Product Number
162-02-19-11
Dimension (mm)
7phix300
Material
Glass
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
I use as an infusion support bar of the solution at the time of filtration work.
5
From Japan
On 2016-11-18 18:10:08
You come in handy with proper use and feel good Ku plurality of size
This review is about item#2839733.
Experiment
5
From Japan
On 2015-12-22 03:35:30
It was easy to use because it was just the right size.
This review is about item#02839733.
For dilution of liquid fertilizer
5
From Japan
On 2015-03-29 14:19:13
Put the water and liquid fertilizer to the watering can, and I stir with the glass rod Length, is useful because the thickness both just good
This review is about item#02839733.
Agitation of the solution
4
From Japan
On 2014-06-23 13:26:34
Use the agitation of the solution. Since the glass rod weight is there, it will badly and dropped into a beaker cracking the bottom of the beaker. We should be careful, but it is thankfully lighter and able to prepare what was fully sealed at both ends of the glass tube, if possible.
This review is about item#02839733.
The stirring of chemicals
5
From Japan
On 2014-03-20 13:30:08
Since both ends of the glass rod was Yes in the smooth and easy to use.
This review is about item#02839733.
Development of new products
5
From Japan
On 2013-11-17 19:02:16
Far cheaper price. I think that quality is also good.
This review is about item#02839733.
Mouth is thin to the stirring of profound container.
5
From Japan
On 2010-12-01 09:45:17
Since the price is cheap was a little worried, but it can be used without problems.
This review is about item#02839733.