Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Funnels

Stainless Steel Funnels 90mm

Item.#
02843145
Mfr.#
90mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
In detergent or chemicals of chlorine-based, there is a high possibility that rust occurs please note.
Tube Diameter (phi mm)
13
Plate Thickness (mm)
0.8
Inner Diameter (phi mm)
90
Material
Stainless steel (SUS304)
Foot Length (mm)
60
Overall Height (mm)
About 126
TGK Product Number
171-32-11-03