Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Funnels

Stainless Steel Funnels 120mm

Item.#
02843154
Mfr.#
120mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
In detergent or chemicals of chlorine-based, there is a high possibility that rust occurs please note.
Plate Thickness (mm)
0.8
Inner Diameter (phi mm)
120
Tube Diameter (phi mm)
16
Material
Stainless steel (SUS304)
Overall Height (mm)
About 170
TGK Product Number
171-32-11-04
Foot Length (mm)
80