Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Funnels

Stainless Steel Funnels 150mm

Item.#
02843163
Mfr.#
150mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
In detergent or chemicals of chlorine-based, there is a high possibility that rust occurs please note.
Tube Diameter (phi mm)
16
Plate Thickness (mm)
0.8
Inner Diameter (phi mm)
150
Material
Stainless steel (SUS304)
Foot Length (mm)
100
Overall Height (mm)
About 220
TGK Product Number
171-32-11-05