Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Funnels

Stainless Steel Funnels 200mm

Item.#
02843181
Mfr.#
200mm
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Precautions for Use
In detergent or chemicals of chlorine-based, there is a high possibility that rust occurs please note.
TGK Product Number
171-32-11-07
Foot Length (mm)
120
Inner Diameter (phi mm)
200
Material
Stainless steel (SUS304)
Tube Diameter (phi mm)
22
Plate Thickness (mm)
0.8